Circuit Breaker Loadcenter w/Breakers

SKU: 78668529077
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker Loadcenter w/Breakers
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: CSR 25kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (40) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 39.00 in. H x 14.31 in. W x 3.88 in. D
Manufacturer Series: BR
Specially designed for easy installation, Eatons BR 1 in. load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Info: NEMA 1