Menu Search
Circuit Breaker Load Center Packages Circuit Breaker Loadcenter w/Breakers Plug-On

EATON #BR3040B200V4

Circuit Breaker Loadcenter w/Breakers Plug-On

SKU #78211349165
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Loadcenter w/Breakers
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BW 10kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (30) 1 in
Breakers Poles - 1P: (6)15A 1P (6) 20A 1P
Breakers Poles - 2P: (1)30A (1)50A 2P
Breaker Part Numbers: (6) BR115 (6) BR120 (1) BR230 (1) BR250
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 1-300mcm
Enclosure Size - Dimensions: 34.12"H x 14.31"W x 3.88"D

Circuit Breaker Load Center Packages: Type - Circuit Breaker Loadcenter w/Breakers; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BW 10kA IC; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - (30) 1 in; Breakers Poles - 1P - (6)15A 1P (6) 20A 1P; Breakers Poles - 2P - (1)30A (1)50A 2P; Breaker Part Numbers - (6) BR115 (6) BR120 (1) BR230 (1) BR250; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu/Al 1-300mcm; Enclosure Size - Dimensions - 34.12"H x 14.31"W x 3.88"D; Manufacturer Series - BR