EATON CROUSE-HINDS SERIES #GUSC3210-20

Circuit Breaker Loadcenter w/Breakers Bolt-On

SKU: 78227447910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker Loadcenter w/Breakers
Breaker Mounting: Bolt-On
Rating - Volts: 240V AC
Mains: Breaker
Main Breaker: GUSC
Rating - Amps: 40
Number of Circuits: 2
Breakers Poles - 1P: (2)20A 1P
Enclosure Size - Dimensions: 7.00 in.H x 6.25 in.W x 5.81 in.D
Manufacturer Series: Quicklag
Description
Circuit Breaker Load Center Packages: Type - Circuit Breaker Loadcenter w/Breakers; Breaker Mounting - Bolt-On; Rating - Volts - 240V AC; Mains - Breaker; Main Breaker - GUSC ; Rating - Amps - 40; Number of Circuits - 2; Breakers Poles - 1P - (2)20A 1P; Enclosure Size - Dimensions - 7.00 in.H x 6.25 in.W x 5.81 in.D; Manufacturer Series - Quicklag