Menu Search
Circuit Breaker Fuse Kits Fuse Kit, Class R, 250 VAC, 30A Fuse, 30A

SIEMENS #FCRK203BP

Fuse Kit, Class R, 250 VAC, 30A Fuse, 30A

SKU #78364300508
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Kit Type: Fuse
Switch Size: 30A
Fuse Provision: Class R
Voltage: 250V AC
Fuse Amps: 30A
Switch Type: MCS Disconnect Switch