Menu Search
Search
SIEMENS #FCJK603

Fuse Clip Kit, Class J, For Use With MCS Switch, 30A

SKU # 78364325255
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Disconnect Fuse Clip
Switch Size: 30A
Fuse Provision: Class J
Voltage: 600V AC
Fuse Amps: 30A
Switch Type: MCS