You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #FCRK606

Clip, Fuse Block, Class R, 60A

SKU # 78364324131 Manufacturer Series: MCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Disconnect Fuse Clip
Switch Size: 60A
Fuse Provision: Class R
Voltage: 600V AC
Fuse Amps: 60A
Switch Type: MCS