Menu Search
Search
EATON #RFK161

Disconnect Fuse Clip Conversion 3

SKU # 78667983354
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Disconnect Fuse Clip Conversion
Poles: 3
Switch Size: 30A
Fuse Provision: Class R
Voltage: 600V AC
Fuse Amps: 30A
Switch Type: Type DS (R Suffix)