Menu Search
Circuit Breaker Fuse Kits Disconnect Fuse Clip 3
EATON #313C590G09

Disconnect Fuse Clip 3

SKU # 78667972755
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Disconnect Fuse Clip
Poles: 3
Switch Size: 30A, 60A Special
Fuse Provision: Class K or H
Voltage: 250V AC
Fuse Amps: 60A
Switch Type: Visi-Flex De-Ion