Menu Search
Circuit Breaker Frames Molded Case Circuit Breaker Frame, 600Y/347V AC/600V DC

SIEMENS #HFG3F250

Molded Case Circuit Breaker Frame, 600Y/347V AC/600V DC

SKU #78364342875
Manufacturer Series: Speedfax VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600Y/347V AC/600V DC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 18 kA IR
kA IR 250V DC: 30 kA IR
Size: 4.10x6.90x4.20 in. (104.1x175.3x106.7 mm)
Breaker Frame Model: FG-Frame