Menu Search
Circuit Breaker Frames Molded Case Circuit Breaker Frame, 600Y/347 V, 500 VDC

SIEMENS #LFE3F250

Molded Case Circuit Breaker Frame, 600Y/347 V, 500 VDC

SKU #88762112780
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Molded Case Circuit Breaker Frame
Voltage Maximum: 600Y/347 V, 500 VDC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 18 kA IR
kA IR 250V DC: 30 kA IR at 500 VDC
Size: 4.10x6.90x3.40 in. (104.1x175.2x86.3 mm)
Breaker Frame Model: FG-Frame