Menu Search
Circuit Breaker Frames Molded Case Circuit Breaker Frame, 600 VAC, 500 VDC, 3P

SIEMENS #LJG3F400

Molded Case Circuit Breaker Frame, 600 VAC, 500 VDC, 3P

SKU #78364342882
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker Frame
Voltage Maximum: 600 VAC, 500 VDC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 25 kA IR
kA IR 250V DC: 35 kA IR at 500 VDC
Size: 5.50x4.20x11.00 in. (139.7x106.6x279.4 mm)
Breaker Frame Model: JG-Frame