Menu Search
Circuit Breaker Frames Molded Case Circuit Breaker Frame, 600 VAC, 500 VDC, 3P

SIEMENS #HRD63F200

Sentron Molded Case Circuit Breaker Frame, 600 VAC, 500 VDC, 3P

SKU #78364322626
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker Frame
Voltage Maximum: 600 VAC, 500 VDC
Number of Poles: 3P
Amps: 2000A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 50 kA IR
kA IR 250V DC: 50 kA IR at 500 VDC
Terminals: Line and Load Lugs
Size: 9 x 16 x 6.19 in. (228.6 x 406.4 x 157.2mm)
Breaker Frame Model: RD-Frame