Menu Search
Circuit Breaker Frames Molded Case Circuit Breaker Frame, 600 VAC, 250 VDC, 2P

SIEMENS #HLD62F600

Sentron Molded Case Circuit Breaker Frame, 600 VAC, 250 VDC, 2P

SKU #78364321410
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker Frame
Voltage Maximum: 600 VAC, 250 VDC
Number of Poles: 2P
Amps: 600A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
kA IR 250V DC: 30 kA IR
Terminals: Line and Load Lugs
Size: 7.5 x 11 x 4 in. (190.5 x 279.4 x 101.6mm)
Breaker Frame Model: LD-Frame