SIEMENS #FD63F250

Circuit Breaker Frame, 600V AC/500V DC, 3P, 250A

SKU: 78364321153
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 65kA
kA IR 480V AC: 35kA
kA IR 600V AC: 18kA
Terminals: Line, Load
Size: 4.5 x 9.5 x 4 in.
Breaker Frame Model: FD Frame
Manufacturer Series: Sentron
Description
SIE FD63F250 BREAKER FD 3P 250A 600