Menu Search
Circuit Breaker Frames Frame, Circuit Breaker; SE150; 600V AC; 40-60A

GENERAL ELECTRIC #SELA36AT0060

Spectra Frame, Circuit Breaker; SE150; 600V AC; 40-60A

SKU #78316421146
Manufacturer Series: RMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic RMS, Less Rating Plug Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 3
Amps: 40-60A
kA IR 480V AC: 65
Size: 4.13 x 6.31 x 3.38 in.
Breaker Frame Model: SE150