Menu Search
Circuit Breaker Frames Frame, Circuit Breaker; SE150; 600V AC; 110-150A

GENERAL ELECTRIC #SEDA36AT0150

Spectra Frame, Circuit Breaker; SE150; 600V AC; 110-150A

SKU #78316421142
Manufacturer Series: RMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic RMS, Less Rating Plug Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 3
Amps: 110-150A
kA IR 480V AC: 18
Breaker Frame Model: SE150