EATON #LGU4630NN

Thermal Magnetic Breaker Frame 630A 4P

SKU: 78668518459
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 4
Amps: 630A
kA IR 240V AC: 200
kA IR 480V AC: 150
kA IR 600V AC: 65
Terminals: Bolt-On
Size: 7.22 x 10.13 x 4.09 in.
Breaker Frame Model: LG-Frame
Manufacturer Series: Series G
Description
Circuit Breaker Frames: Type - Thermal Magnetic Breaker Frame; Voltage Maximum - 600V AC; Number of Poles - 4; Amps - 630A; kA IR 240V AC - 200; kA IR 480V AC - 150; kA IR 600V AC - 65; Terminals - Bolt-On; Size - 7.22x10.13x4.09 in.; Breaker Frame Model - LG-Frame; Additional Information - Frame Only, Interrupt Rating: 200 kA at 415V AC, Neutral 0 Percent Protected; Manufacturer Series - Series G
Additional Info: Frame Only, Interrupt Rating: 200 kA at 415V AC, Neutral 0 Percent Protected