Thermal Magnetic Breaker Frame 300-600A 3P -

SKU: 78667913801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 3
Amps: 300-600A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
kA IR 250V DC: 25
Terminals: None
Size: 8.25 x 10.75 x 4.06 in. (210 x 273 x 103mm)
Breaker Frame Model: L-Frame
Circuit Breaker Frames: Type - Thermal Magnetic Breaker Frame; Voltage Maximum - 600V AC; Number of Poles - 3; Amps - 300-600A; kA IR 240V AC - 100; kA IR 480V AC - 65; kA IR 600V AC - 35; kA IR 250V DC - 25; Size - 8.25x10.75x4.06 in (210x273x103 mm); Breaker Frame Model - L-Frame