Menu Search
Circuit Breaker Frames Frame, Circuit Breaker; L-Frame; 600V AC; 300-600A
EATON #HLDB3600FT33W

Frame, Circuit Breaker; L-Frame; 600V AC; 300-600A

SKU # 78667928108
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electronic w/RMS310 Trip
Voltage Maximum: 600V AC
Number of Poles: 3
Amps: 300-600A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
kA IR 250V DC: 25
Terminals: None
Size: 8.25 x 10.75 x 4.06 in. (210 x 273 x 103mm)
Breaker Frame Model: L-Frame

Additional Info: UVR 110-125VDC, Factory Sealed