Menu Search
EATON #KD3400F

Frame, Circuit Breaker; K-Frame; 600V AC; 100-400A

SKU # 78667976355
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 3
Amps: 100-400A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 250V DC: 10
Terminals: None
Size: 5.5 x 10.12 x 4.06 in. (140 x 257 x 103mm)
Breaker Frame Model: K-Frame