Menu Search
EATON #LA3400PRF

Frame, Circuit Breaker; Current-Limiter Tri-Pac LA; 600V AC; 70-400A

SKU # 78667976596
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Current Limiting Fused Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 3
Amps: 70-400A
kA IR 240V AC: 200
kA IR 480V AC: 200
kA IR 600V AC: 200
kA IR 250V DC: 100
Terminals: None
Size: 8.25 x 16 x 4.75 in. (210 x 407 x 121mm)
Breaker Frame Model: Current-Limiter Tri-Pac LA