Menu Search

SIEMENS #E2N1S

Enclosure, NEMA 1, 15-100 Amp, Surface Mounting

SKU: 78364314027
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Breaker
Breaker Type: ED
Breaker Amps: 15-100
NEMA Class: 3R
Mounting: Surface
Description
Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - ED; Breaker Amps - 15-100; NEMA Class - 3R; Mounting - Surface