GENERAL ELECTRIC #TQD200NRE

Factory Installed Breaker TQD 2-Pole (installed)

SKU: 78316430075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Factory Installed Breaker
Breaker Type: TQD 2-Pole (installed)
Breaker Amps: 200
NEMA Class: 3R
Mounting: Surface
Material Type: Steel
Manufacturer Series: Series TQD, THQD
Description
Circuit Breaker Enclosures: Enclosure Type - Factory Installed Breaker; Breaker Type - TQD 2-Pole (installed); Breaker Amps - 200; NEMA Class - 3R; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series TQD, THQD