GENERAL ELECTRIC #TQD225S

Enclosure, Surface Mounting, Steel, 100-225 Amp

SKU: 78316402127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Breaker
Breaker Type: TQD, THQD
Breaker Amps: 100-225
NEMA Class: 1
Mounting: Surface
Material Type: Steel
Manufacturer Series: Series TQD, THQD
Description
Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - TQD, THQD; Breaker Amps - 100-225; NEMA Class - 1; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series TQD, THQD