Breaker/Switch JD,JDB,HJD,JDC

SKU: 78667920566
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Enclosure Type: Breaker/Switch
Breaker Type: JD, JDB, HJD, JDC
Breaker Amps: 125-250
Switch Types: DS48U, 125-200A
NEMA Class: 12
Mounting: Surface
Material Type: Steel
Manufacturer Series: Series C J-Frame
Circuit Breaker Enclosures: Enclosure Type - Breaker/Switch; Breaker Type - JD,JDB,HJD,JDC; Breaker Amps - 125-250; Switch Types - DS48U, 125-200A; NEMA Class - 12; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series C J-Frame