Menu Search
Circuit Breaker Enclosures Breaker KD,KDB,HKD,KDC,DK

EATON #SKDN400

Breaker KD,KDB,HKD,KDC,DK

SKU #78667925720
Manufacturer Series: Series C K-Frame
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Breaker
Breaker Type: KD, KDB, HKD, KDC, DK
Breaker Amps: 125-400
NEMA Class: 1
Mounting: Surface
Material Type: Steel

Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - KD,KDB,HKD,KDC,DK; Breaker Amps - 125-400; NEMA Class - 1; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series C K-Frame