You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #RKDN400

Breaker KD,KDB,HKD,KDC,DK

SKU # 78667925615 Manufacturer Series: Series C K-Frame
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Breaker
Breaker Type: KD, KDB, HKD, KDC, DK
Breaker Amps: 125-400
NEMA Class: 3R
Mounting: Surface
Material Type: Steel

Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - KD,KDB,HKD,KDC,DK; Breaker Amps - 125-400; NEMA Class - 3R; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series C K-Frame