Menu Search
EATON #SFDN225

Breaker FD,FDB,HFD,FDC,ED,EDH,EDC

SKU # 78667900233 Manufacturer Series: Series C F-Frame
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Breaker
Breaker Type: FD, FDB, HFD, FDC, ED, EDH, EDC
Breaker Amps: 125-225
NEMA Class: 1
Mounting: Surface
Material Type: Steel