Menu Search
Circuit Breaker Enclosures Enclosure, Surface Mounting, Krydon, 15-100 Amp

EATON CROUSE-HINDS SERIES #NCB1018F

Enclosure, Surface Mounting, Krydon, 15-100 Amp

SKU #78227409253
Manufacturer Series: Series C F-Frame
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Breaker
Breaker Type: EB, EHD, FDB
Breaker Amps: 15-100
NEMA Class: 4X
Mounting: Surface
Material Type: Krydon

Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - EB,EHD,FDB; Breaker Amps - 15-100; NEMA Class - 4X; Mounting - Surface; Material Type - Krydon; Manufacturer Series - Series C F-Frame