Menu Search
Circuit Breaker Electrical Operator Remote Breaker Switching Operator, 24VDC, Electrical Motor, F Frame Breaker

SIEMENS #3RV1946-3AB4

Sirius Remote Breaker Switching Operator, 24VDC, Electrical Motor, F Frame Breaker

SKU #75455496704
Manufacturer Series: 3RV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Local and Remote Breaker Switching Operator
Operation: Electrical Motor
Breaker Type: F Frame
Rating - Voltage: 24V DC

Circuit Breaker Electrical Operator: Type - Local and Remote Breaker Switching Operator; Operation - Electrical Motor; Breaker Type - F Frame; Rating - Voltage - 24V DC; Manufacturer Series - Sirius 3RV