Menu Search
Circuit Breaker Electrical Operator Motorized Operating Mechanism, 110-230V AC/110-250V DC, 125A

SIEMENS #3VA9137-0HA20

Motorized Operating Mechanism, 110-230V AC/110-250V DC, 125A

SKU #80476632473
Manufacturer Series: Sentron 3VA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Motorized Operating Mechanism
Breaker Type: 3VA51
Rating - Voltage: 110-230V AC/110-250V DC
Rating - Current: 125A

The MO320 motor operator is mounted on the front of the 3VA UL molded case circuit breaker and opens and closes the molded case circuit breaker by means of control cable commands (e.g. from pushbuttons or a PLC). It can also be operated manually, however,