Menu Search

SIEMENS #08-3244-15

Sentron Circuit Breaker Operator, 600 VAC, 50/60 Hz, 125A

SKU: 04089227992
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Low Voltage Molded Case Circuit Breaker Operator
Breaker Type: ED6
Rating - Voltage: 600V AC
Rating - Frequency: 50/60 Hz
Rating - Current: 125A