Menu Search

EATON #EOP5T21

Breaker Switching Operator Electrical Motor

SKU: 78211396072
Manufacturer Series: Series G
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaker Switching Operator
Operation: Electrical Motor
Breaker Type: NG Frame
Rating - Voltage: 24V DC
Rating - Frequency: DC
Wiring: Pigtail Lead
Description
Circuit Breaker Electrical Operator: Type - Breaker Switching Operator; Operation - Electrical Motor; Breaker Type - NG Frame; Rating - Voltage - 24V DC; Rating - Frequency - DC; Wiring - Pigtail Lead; Manufacturer Series - Series G