Menu Search
Circuit Breaker Electrical Operator Breaker Switching Operator Electrical Motor

EATON #EOP4MT0701

Breaker Switching Operator Electrical Motor

SKU #78211498296
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Breaker Switching Operator
Operation: Electrical Motor
Breaker Type: L and M Frame
Rating - Voltage: 120V
Rating - Frequency: 50/60 Hz
Wiring: Lead, 36 in. (914.4mm)

Circuit Breaker Electrical Operator: Type - Breaker Switching Operator; Operation - Electrical Motor; Breaker Type - L and M Frame; Rating - Voltage - 120V; Rating - Frequency - 50/60 Hz; Wiring - Lead, 36 in. (914.4mm)