Menu Search
Search
EAGLE MANUFACTURING #1202

Receptacle, Cigarette; 2 gal.; Yellow

SKU # 04844122542 Manufacturer Series: The Butt Can
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Capacity: 2 gal.
Finish: Yellow
Dimension: H x Dia.: 35 x 11 in.
Weight: 5 lb.
Type: Cigarette Extinguishing Can
Material: Galvanized Steel Base, Poly Tube