×

Your shopping cart is empty.

MINE SAFETY 88128

MINE SAFETY  88128

Chinstrap Plastic V-Gard Helmet Shell

MINE SAFETY

Manufacturer # 88128

SKU: 78083098947





Product Description

Chin Straps: Type - Chinstrap; Mounting - V-Gard Helmet Shell; Material Color - Plastic; Additional Information - Non-conductive


Additional: Non-conductive
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Chin Strap
Mounting: V-Guard Helmet Shell
Material Color: Plastic

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: