Menu Search
Chimes Wired Door Chime, Traditional, 16V Transformer, 6.25 in. W x 10.13 in. H x 3.38 in. D, White

NUTONE #LA139WH

Wired Door Chime, Traditional, 16V Transformer, 6.25 in. W x 10.13 in. H x 3.38 in. D, White

SKU #78489199983
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Door Chime
Style: Traditional
Power: 16V Transformer
Notes: 2
Size: WxHxD: 6.25 x 10.13 x 3.38 in.
Color: White

Chimes: Type - Door Chime; Style - Traditional; Power - 16V Transformer; Notes - 2; Size - 6.25 in. W x 10.13 in. H x 3.38 in. D; Color - White