Menu Search

NUTONE #LA11BG

Door Chime Rectangular

SKU: 78489195188
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Door Chime
Style: Rectangular
Power: 16V Transformer
Notes: 2
Size: 8-1/8 x 5-1/2 x 2-3/8 in.
Color: Honey Beige
Description
Chimes: Type - Door Chime; Style - Rectangular; Power - 16V Transformer; Notes - 2; Size - 8-1/8 x 5-1/2 x 2-3/8 in.; Color - Honey Beige