Menu Search
Chimes Door Chime, 16V Transformer, 8-1/8 x 5-1/2 x 2 in., Honey Beige

NUTONE #LB12BG

Door Chime, 16V Transformer, 8-1/8 x 5-1/2 x 2 in., Honey Beige

SKU #78489199144
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Door Chime
Power: 16V Transformer
Notes: 2
Size: 8-1/8 x 5-1/2 x 2 in.
Color: Honey Beige

Chime; Door; 16V Transformer; 8-1/8 x 5-1/2 x 2 in.; Honey Beige; 2 Notes