Menu Search
Chimes Door Chime Kit, Rectangular, (3) D Batteries (n/incl), (1) 3V CR2032 Battery (incl), White
BROAN #LA542WH

Door Chime Kit, Rectangular, (3) D Batteries (n/incl), (1) 3V CR2032 Battery (incl), White

SKU # 02671523571
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Door Chime Kit
Style: Rectangular
Power: (3) D Batteries (n/incl), (1) 3V CR2032 Battery (incl)
Notes: 8 and 15
Size: 4-1/4 x 5-7/8 x 1-3/4 in.
Color: White

Chimes: Type - Door Chime Kit; Style - Rectangular; Power - (3) D Batteries (n/incl), (1) 3V CR2032 Battery (incl); Notes - 8 and 15; Size - 4-1/4 x 5-7/8 x 1-3/4 in.; Color - White; Additional Information - Button Type: Pushbutton, Wireless, Surface Mounting

Additional Info: Button Type: Pushbutton, Wireless, Surface Mounting