BROAN #LA225WH

Door Chime Kit, Rectangular, (3) AA Batteries (n/incl), (1) 3V CR2032 Battery (incl), Unlighted, White

SKU: 02671523564
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Door Chime Kit
Style: Rectangular
Power: (3) AA Batteries (n/incl), (1) 3V CR2032 Battery (incl)
Buttons: Unlighted
Notes: 8 and 2
Size: 2-3/4 x 4-1/4 x 1 in.
Color: White
Description
Chimes: Type - Door Chime Kit; Style - Rectangular; Power - (3) AA Batteries (n/incl), (1) 3V CR2032 Battery (incl); Buttons - Unlighted; Notes - 8 and 2; Size - 2-3/4 x 4-1/4 x 1 in. ; Color - White; Additional Information - Button Type: Pushbutton, Wireless, Surface Mounting
Additional Info: Button Type: Pushbutton, Wireless, Surface Mounting