×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Chemicals and Paint

BURNDY P8A

Anti-Oxidant Compound 8 oz Squeeze Bottle

BURNDY

Manufacturer #P8A

SKU: 78181059255

Product Description

Electrical Joint Compound: Compound Type - Anti-Oxidant; Compound Application - AL-CU Joints; Base - Petroleum; Container Type - Squeeze Bottle; Container Size - 8 oz; Manufacturer Series - Penetrox A

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 14085

Dust and Dirt Cleaner, 12 oz Aerosol Trigger Can, Content: HFC

CRC INDUSTRIES

Manufacturer #14085

SKU: 07825414085

Product Description

Cleaners: Type - Dust and Dirt Cleaner; Cleaner Content - HFC; Package Size - 12 oz; Package Type - Trigger Bottle; Manufacturer Series - Duster

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Case of 12


THOMAS & BETTS 21059

Anti-Oxidant Compound 1/2 pint Squeeze Bottle

THOMAS & BETTS

Manufacturer #21059

SKU: 78621021059

Product Description

Electrical Joint Compound: Compound Type - Anti-Oxidant; Compound Application - AL-CU Joints; Container Type - Squeeze Bottle; Container Size - 1/2 pint; Manufacturer Series - Aluma-Shield

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 14055

Silicone Sealant, 8 oz, Clear, -76 to 400 deg F, For General Purpose

CRC INDUSTRIES

Manufacturer #14055

SKU: 07825414055

Product Description

Caulkings: Type - Silicone Adhesive; Sealant Application - General Purpose; Color - Clear; Temperature Min - -6 deg; Temperature Max - 400 degF; Container Size - 8 oz

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Case of 12


CRC INDUSTRIES 02180

Electrical Parts Cleaner, 20 oz Aerosol Can, Content: Chlorinated

CRC INDUSTRIES

Manufacturer #02180

SKU: 07825402180

Product Description

Cleaners: Type - Electrical Parts Cleaner; Cleaner Content - Chlorinated; Package Size - 20 oz; Package Type - Aerosol Can

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


3M CC-2

Cable Preparation Kit, 10 oz, 114 degF, Content: Citrus

3M

Manufacturer #CC-2

SKU: 05400749563

Product Description

Cleaners: Type - Cable Cleaning Prep Kit; Manufacturer Series - CC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 02004

Precision Lubricant, 6 oz Aerosol Can, Petroleum Base, 175 degF

CRC INDUSTRIES

Manufacturer #02004

SKU: 07825402004

Product Description

Multi-Purpose Lubricants: Lubricant Type - Moisture Displacing Lube; Lubricant Base - Petroleum; Flash Point - 175 degF; Package Size - 6 oz; Package Type - Aerosol Can; Manufacturer Series - 2-26

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 02094

Silicone Lubricant, 16 oz Aerosol Can, Silicone/Clear Base, 20 degF

CRC INDUSTRIES

Manufacturer #02094

SKU: 07825402094

Product Description

Multi-Purpose Lubricants: Lubricant Type - Electrical Grade Lubricant; Lubricant Base - Silicone, Clear; Flash Point - 20 degF; Package Size - 16 oz; Package Type - Aerosol Can

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 02170

Splice Cleaner, 16 oz Aerosol Can, 205 degF, Content: Petroleum Distillate

CRC INDUSTRIES

Manufacturer #02170

SKU: 07825402170

Product Description

Cleaners: Type - High Voltage Splice Cleaner; Cleaner Content - Petroleum Distillate; Flash Point - 142 degF; Package Size - 16 oz; Package Type - Aerosol Can; Additional Information - Non-corrosive, Non-conductive; Manufacturer Series - Cable Clean HF

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 02150

Splice Cleaner, 16 oz Aerosol Can, Content: Chlorinated Solvent

CRC INDUSTRIES

Manufacturer #02150

SKU: 07825402150

Product Description

Cleaners: Type - High Voltage Splice Cleaner; Cleaner Content - Chlorinated Solvent; Package Size - 16 oz; Package Type - Aerosol Can; Manufacturer Series - RD Rapid Dry

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 03005

Corrosion Inhibitor, 16 oz Aerosol Can, Petroleum Base, 175 degF

CRC INDUSTRIES

Manufacturer #03005

SKU: 07825403005

Product Description

Multi-Purpose Lubricants: Lubricant Type - Moisture Displacing Lube; Lubricant Base - Petroleum; Flash Point - 175 degF; Package Size - 16 oz; Package Type - Aerosol Can; Manufacturer Series - 3-36

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 03910

Cleaner Degreaser, 20 oz Aerosol Can, Content: Halogenated

CRC INDUSTRIES

Manufacturer #03910

SKU: 07825403910

Product Description

Cleaners: Type - Cleaner Degreaser; Cleaner Content - Halogenated; Package Size - 20 oz; Package Type - Aerosol Can; Additional Information - MUO (Manufacturing Use Only); Manufacturer Series - Super Degreaser

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CRC INDUSTRIES 03081

Food Grade Machine Oil, 16 oz Aerosol Can, Petroleum Base, 190 degF

CRC INDUSTRIES

Manufacturer #03081

SKU: 07825403081

Product Description

Multi-Purpose Lubricants: Lubricant Type - Food Grade Lubricant; Lubricant Base - Petroleum; Flash Point - 190 degF; Package Size - 16 oz; Package Type - Aerosol Can

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Coatings: Type - Galvanized Surface; Base - Cold Galvanized Zinc; Container Size - 16 oz; Container Type - Aerosol Can; Manufacturer Series - Zinc-It

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Case of 12


Product Description

Cleaners: Type - Contact Cleaner; Cleaner Content - Petroleum Distillate/Alcohol; Flash Point - <0 degF; Package Size - 16 oz; Package Type - Aerosol Can; Manufacturer Series - QD

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS HM-53-1P

Corrosion Inhibitor

THOMAS & BETTS

Manufacturer #HM-53-1P

SKU: 78378673208

Product Description

Coatings: Type - Corrosion Inhibitor; Additional Information - Oxide Inhibitor Compound

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: