You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SHOWA BEST GLOVES #747-09

Nitri-Solve Chemical Resistant Gloves

SKU # 03805489513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Gloves
Size - Numeric: 9
Color: Green
Color Family: Green
Material: Nitrile
Compliance: EN 388-2003, EN374-2-2003, EN374-3, CE marked
Lining: Unlined
Package Quantity: 144/Box
Length: 18.89 in.
Thickness: 22 mil
Palm Type: Textured
Cuff Type: Gauntlet

Gloves; Chemical Resistant; Size 9; Textured Palm and Back; Nitrile; Green; Gauntlet Cuff; Unlined; 18.89 in. Length; 22 mil Thickness; Application: Automotive, Chemical, Food, Municipal Services