Menu Search
Chemical-Resistant Gloves Gloves, Chemical Resistant; PVC; Interlock Lining; Large
PROTECTIVE INDUSTRIAL PRODUCTS #WA8773A

Gloves, Chemical Resistant; PVC; Interlock Lining; Large

SKU # 07889888773 Manufacturer Series: ProCoat
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Gloves - Chemical Resistant
Size: Large
Color: Black
Material: PVC
Hand: Hand Specific
Lining: Interlock
Package Quantity: 10 Dozen/Case
Length: 14 in.
Palm Type: PVC
Cuff Type: Gauntlet

Additional Info: Palm Width: 5.0 in.