Menu Search
Chemical-Resistant Gloves Gloves, Chemical Resistant; Neoprene; Flock Lined; 28 mil; Small
PROTECTIVE INDUSTRIAL PRODUCTS #52-3665/S

Gloves, Chemical Resistant; Neoprene; Flock Lined; 28 mil; Small

SKU # 61631497506
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Gloves - Chemical Resistant
Size: Small
Color: Black
Material: Neoprene
Compliance: FDA 21 CFR 170-199
Hand: Hand Specific
Finish: Raised Diamond
Lining: Flock
Package Quantity: Dozen
Length: 12 in.
Thickness: 28 mil
Cuff Type: Straight

Additional Info: Palm Width: 3.9 in.