Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #523670XXL

Gloves, Chemical Resistant; Latex/Neoprene; Lined; 28 mil; 2X-Large

SKU # 61631400552
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Length: 12 in.
Type: Gloves - Chemical Resistant
Color: Blue/Yellow
Material: Latex/Neoprene
Compliance: FDA 21 CFR 170-199
Hand: Hand Specific
Finish: Raised Diamond
Lining: Flock
Package Quantity: Dozen
Thickness: 28 mil
Cuff Type: Straight

Additional Info: Palm Width: 4.7 in., Palm Thickness: 0.70 mm, Cuff Thickness: 0.63 mm, Finger Tip Thickness: 0.78 mm