PROTECTIVE INDUSTRIAL PRODUCTS #47L442M

Assurance® Gloves, Chem-Resist; Latex, Unsupported; 17 in.; 44 mil; Medium

SKU: 61631403505
Manufacturer Series: 47-L442
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chemical Resistant Gloves
Size: Medium
Color: Black
Material: Latex, Unsupported
Latex-free: No
Hand: Hand-specific
Finish: Smooth
Lining: Unlined
Package Quantity: 12 Dozen/Case
Length: 17 in.
Thickness: 44 mil
Palm Type: Smooth
Cuff Type: Beaded
Description
Chemical Resistant Gloves; Glove Style - Un-Supported; Application - Chemical Applications, Fishing, Agriculture, Mining, Sandblasting/Pellet Blasting, Sanitation, Pot Sink; Material - Natural Rubber Latex; Palm - Natural Rubber Latex; Back - Natural Rubber Latex; Cuff - Beaded, Rolled; Color - Black; Lining - Unlined; Size - Medium; Size - Length - 17.0 in.; Size - Thickness - 44 mil; Quantity - Gloves/Dispenser - 12 Dozen/Case; Additional Information - Palm Width: 4.5 in.
Additional Info: Palm Width: 4.5 in.