Menu Search
Chemical-Resistant Gloves Gloves, Chem-Resist; Latex, Unsupported; 17 in.; 44 mil; Large
PROTECTIVE INDUSTRIAL PRODUCTS #47L442L

Assurance® Gloves, Chem-Resist; Latex, Unsupported; 17 in.; 44 mil; Large

SKU # 61631403504 Manufacturer Series: 47-L442
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chemical Resistant Gloves
Size: Large
Color: Black
Material: Latex, Unsupported
Latex-free: No
Hand: Hand-specific
Finish: Smooth
Lining: Unlined
Package Quantity: 12 Dozen/Case
Length: 17 in.
Thickness: 44 mil
Palm Type: Smooth
Cuff Type: Beaded

Additional Info: Palm Width: 5.0 in.