Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #48L2125YM

Assurance® Gloves, Chem-Resist; Latex, Unsupported; 15 in.; 20 mil; Medium

SKU # 61631403600 Manufacturer Series: 48-L2125Y
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Chemical Resistant Gloves
Color: Yellow
Material: Latex, Unsupported
Latex-free: No
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Hand-specific
Finish: Super Diamond Grip
Lining: Flock-lined
Package Quantity: 12 Dozen/Case
Length: 15 in.
Thickness: 20 mil
Palm Type: Super Diamond Grip
Cuff Type: Rolled Beaded

Additional Info: Palm Width: 3.9 in.