Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #48L187YM

Assurance® Gloves, Chem-Resist; Latex, Unsupported; 12 in.; 18 mil; Medium

SKU # 61631404504 Manufacturer Series: 48-L187Y
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Chemical Resistant Gloves
Color: Yellow
Material: Latex, Unsupported
Latex-free: No
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Hand-specific
Finish: Honeycomb
Lining: Flock-lined
Package Quantity: 12 Dozen/Case
Length: 12 in.
Thickness: 18 mil
Palm Type: Honeycomb Grip
Cuff Type: Pinked

Additional Info: Palm Width: 3.9 in., Palm Thickness: 0.45 mm, Cuff Thickness: 0.40 mm, Finger Tip Thickness: 0.48 mm